Shop All Servers
Perle Systems
Iolan Sds32C Hv Device Server
Mfr # 04032500
Zoro # G4420774
Free Shipping & Returns
$8,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Depth 17.1"
- Width 10.4"
- Input Voltage 100-240v AC
- Interface Ports Software selectable EIA232/422/485 on RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04032500
- Zoro # G4420774
- UPC # 734660325004
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Depth | 17.1" |
Width | 10.4" |
Details
Input Voltage | 100-240v AC |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Terminal Server |
Description
IOLAN SDS32C HV Electric Utility Terminal Server: 32 x RJ45 serial ports, Software selectable RS232/422/485 interface, Cisco Rj45 pinout, dual 10/100/1000Base-T Ethernet, 1U rack mount, Universal High Voltage AC/DC power, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- DURACELL Battery, Size N, Alkaline, 1.5V, PK2 (MN9100)
- MOTOROLA Battery Pack, Lithium Ion, 7.2V, 2200mAh (PMNN4077E)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- SYNOLOGY Disk Station Ds923+ - Nas Server (SYN-DS923P)
- Perle Systems Servers