Shop All Servers
Perle Systems
Iolan Sds32C Dhv Device Server
Mfr # 04032510
Zoro # G4421998
product price: $8,758.99
/ea
Free Shipping & Returns
$8,758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.4"
- Height 1.8"
- Depth 17.1"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Interface Ports Software selectable EIA232/422/485 on RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04032510
- Zoro # G4421998
- UPC # 734660325103
- Country of Origin Canada
- Category Servers
Dimensions
Width | 10.4" |
Height | 1.8" |
Depth | 17.1" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Input Voltage | 100-240v AC |
Product Type | Terminal Server |
Description
IOLAN SDS32C DHV Electric Utility Terminal Server: 32 x RJ45 serial ports with Software selectable RS232/422/485 interface, Cisco Rj45 pinout, dual 10/100/1000Base-T Ethernet, 1U rack mount, Dual Universal High Voltage AC/DC power, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Telescope D.60/F.800 Refractor with metal tripod + CD rom (1743)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- MONOPRICE Commercial Series Portrait & Landscape 360 Full-Motion Articulating TV (40107)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- SYNOLOGY Disk Station Ds923+ - Nas Server (SYN-DS923P)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- Perle Systems Servers