Shop All Servers
Perle Systems
Iolan Sds16C Ldc Device Server
Mfr # 04032430
Zoro # G4421410
product price: $4,199.99
/ea
Free Shipping & Returns
$4,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Height 1.8"
- Interface Ports Software selectable EIA232/422/485 on RJ45
- Input Voltage 100-240v AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04032430
- Zoro # G4421410
- UPC # 734660324304
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.8" |
Details
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Input Voltage | 100-240v AC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Device Server |
Description
IOLAN SDS16C LDC Utility Terminal Server: 16 x RJ45 serial ports with software selectable RS232/422/485 interface, Cisco Rj45 pinout, 24/48 VDC power, dual 10/100/1000Base-T Ethernet, 1U rack mount, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard. Certified for NEBS Level 3 for Telecommunications Facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UAC-D125-AF28MM5MP Starlight HD IR Dome Analog Camera, 2.8mm Fixed Lens, IR 30m, DC12V, Mic (UAC-D125-AF28M)
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- ILC Replacement for Medtronics Lifepak 1000 AED Defibrillator Battery (LIFEPAK 1000 AED DEFIBRILLATOR BATTERY MEDTRONI)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- SYNOLOGY Disk Station - Nas Server (DS223)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- Perle Systems Servers