Shop All Servers
Perle Systems
Iolan Sds16C Hv Device Server
Mfr # 04032450
Zoro # G4419049
Free Shipping & Returns
$5,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Depth 10.4"
- Height 1.8"
- Interface Ports Software selectable EIA232/422/485 on RJ45
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04032450
- Zoro # G4419049
- UPC # 734660324502
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Depth | 10.4" |
Height | 1.8" |
Details
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 100-240v AC |
Product Type | Terminal Server |
Description
IOLAN SDS16C HV Electric Utility Terminal Server: 16 x RJ45 serial ports with software selectable RS232/422/485 interface, Cisco Rj45 pinout, dual 10/100/1000Base-T Ethernet, 1U rack mount, Universal High Voltage AC/DC power, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- PKCELL Pkcell 27A-5B 12V Alkaline Battery; Pack of 5 (27A-5B)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- Perle Systems Servers