Shop All Servers
Perle Systems
Iolan Sds16C Dhv Device Server
Mfr # 04032440
Zoro # G4419514
product price: $6,556.99
/ea
Free Shipping & Returns
$6,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.1"
- Height 1.8"
- Width 10.4"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Input Voltage 100-240v AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04032440
- Zoro # G4419514
- UPC # 734660324403
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 17.1" |
Height | 1.8" |
Width | 10.4" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 100-240v AC |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Terminal Server |
Description
IOLAN SDS16C DHV Electric Utility Terminal Server: 16 x RJ45 serial ports with software selectable RS232/422/485 interface, Cisco Rj45 pinout, dual 10/100/1000Base-T Ethernet, 1U rack mount, Dual Universal High Voltage AC/DC power, Advanced Features for NERC-CIP compliance, Meets IEC 61850-3, IEEE 1613 electric power substation environmental standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET 2-Port USB KVM Switch, TK207K (TK-207K)
- GIGASTONE Prime Series 32GB microSD Card with Adapter (GS-2IN1600X32GB-R)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- SUPERMICRO Superserver E300-9A-4Cn8 - Mini-1U - Atom C3558 2.2 Ghz - 0 (SYS-E300-9A-4CN8)
- Perle Systems Servers