Shop All Servers
Perle Systems
Iolan Sds16 Device Server
Mfr # 04030324
Zoro # G4391006
product price: $3,062.99
/ea
Free Shipping & Returns
$3,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 17.1"
- Depth 10.4"
- Color Black
- Input Voltage 100-240v AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030324
- Zoro # G4391006
- UPC # 734660303248
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Width | 17.1" |
Depth | 10.4" |
Details
Color | Black |
Input Voltage | 100-240v AC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Device Server |
Description
IOLAN SDS16 Secure Device Server: 16 x RJ45 connector, 1U rack mount, software selectable EIA232/422/485 interface, 10/100/1000Base-T Ethernet advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- TERRAMASTER Intel i3 Quad Core 8GB MemoryMax extend to 16GB 12Bay NAS Server for Enterprise (U12-322-9100)
- Perle Systems Servers