Shop All Servers
Perle Systems
Iolan Sds1 Rj Device Server
Mfr # 04030144
Zoro # G4401524
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth 3.5"
- Height 0.9"
- Width 2.5"
- Interface Ports Software selectable EIA232/422/485 on RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030144
- Zoro # G4401524
- UPC # 734660301442
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 3.5" |
Height | 0.9" |
Width | 2.5" |
Details
Color | Black |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Input Voltage | 12v DC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Device Server |
Description
IOLAN SDS1 Secure Device Server: 1 x RJ45 10 pin connector with software selectable RS232/422/485 interface, 10/100 Ethernet advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES Compatible with ENERGY Replacement Battery For Allen Bradley 1747-BA 1769-BA (FE124504)
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- BATTERY CLERK AJC® EnerSys NP18-12BFR 12V 18Ah Sealed Lead Acid Battery (ENERSYS-NP18-12BFR)
- MIGHTY MAX BATTERY 12V 9AH SLA Compatible Battery for APC Back UPS Pro 500 (ML9-12107)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- TERRAMASTER 12Bay High Performance NAS (U12-423)
- SYNOLOGY Disk Station - Nas Server (DS223)
- Perle Systems Servers