Shop All Servers
Perle Systems
Iolan Sds1 P Device Server
Mfr # 04030170
Zoro # G4394786
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Height 0.9"
- Width 2.5"
- Interface Ports Software selectable EIA232/422/485 on RJ45
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030170
- Zoro # G4394786
- UPC # 734660301701
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 3.5" |
Height | 0.9" |
Width | 2.5" |
Details
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC |
Product Type | Device Server |
Description
IOLAN SDS1 PoE Secure Serial Device Server: 1 x RJ45 10 pin connector with software selectable RS232/422/485 interface, 802.3af Power over Ethernet (PoE) compliant, 10/100 Ethernet advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-103)
- ILC Replacement for Sony Bp-hp800-11 Battery (BP-HP800-11)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- Perle Systems Servers