Shop All Servers
Perle Systems
Iolan Sds1 9M Device Server
Mfr # 04030154
Zoro # G4397918
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Color Black
- Depth 3.5"
- Width 2.5"
- Input Voltage 12v DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04030154
- Zoro # G4397918
- UPC # 734660301541
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 3.5" |
Width | 2.5" |
Details
Color | Black |
Input Voltage | 12v DC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Device Server |
Description
IOLAN SDS1 Secure Device Server: 1 x DB9M connector with software selectable RS232/422/485 interface, 10/100 Ethernet advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- DURACELL BATTERIES ALKLINE 9V 4PK (MN16B4DW)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- SYNOLOGY Disk Station Ds923+ - Nas Server (SYN-DS923P)
- Perle Systems Servers