Shop All Servers
Perle Systems
Iolan Sds1 25M Device Server
Mfr # 04030024
Zoro # G4397960
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 3.5"
- Color Black
- Width 2.5"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030024
- Zoro # G4397960
- UPC # 734660300247
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 3.5" |
Width | 2.5" |
Details
Color | Black |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC |
Product Type | Device Server |
Description
IOLAN SDS1 Secure Device Server: 1 x DB25M connector with software selectable RS232/422/485 interface, 10/100 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4V Battery for iRobot Roomba FloorVac 400 418 Series (MAX3471769)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Expocell P412/940 (ML100-12GEL45)
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- ANKER Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black (A1367H11-1)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- SYNOLOGY Disk Station - Nas Server (DS223)
- SYNOLOGY Disk Station - Nas Server (DS423)
- Perle Systems Servers