Shop All Servers
Perle Systems
Iolan Sds1 25F Device Server
Mfr # 04030164
Zoro # G4402346
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 3.5"
- Color Black
- Width 2.5"
- Input Voltage 12v DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030164
- Zoro # G4402346
- UPC # 734660301640
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 3.5" |
Width | 2.5" |
Details
Color | Black |
Input Voltage | 12v DC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Interface Ports | Software selectable EIA232/422/485 on DB25F |
Product Type | Device Server |
Description
IOLAN SDS1 Secure Device Server: 1 x DB25F connector with software selectable RS232/422/485 interface, 10/100 Ethernet advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7P EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7P)
- MOTOROLA Strap, Material Nylon/Metal (NTN5243A)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/12*10/100/1000Tx + 4*100/1000 SFP Slots; EOT (LNX-1604G-SFP-T)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- Perle Systems Servers