Shop All Servers
Perle Systems
Iolan Sdg8 P Device Server
Mfr # 04031934
Zoro # G4418446
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.4"
- Depth 6.1"
- Height 0.9"
- Input Voltage 12v DC
- Interface Ports Software selectable EIA232/422/485 on RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031934
- Zoro # G4418446
- UPC # 734660319348
- Country of Origin Canada
- Category Servers
Dimensions
Width | 4.4" |
Depth | 6.1" |
Height | 0.9" |
Details
Input Voltage | 12v DC |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Product Type | Device Server |
Description
IOLAN SDG8 P Device Server: 8 x RJ45 connector with software selectable RS232/422/485 interfaces, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, 802.3af Power over Ethernet (PoE) compliant PD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- ICOM Belt Clip, Polycarbonate (MB94)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER Server, 2 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 Gigabit Ethernet, iSCSI Support (F2-423)
- SYNOLOGY Disk Station - Nas Server (DS223)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- Perle Systems Servers