Shop All Servers
Perle Systems
Iolan Sdg4 P Device Server
Mfr # 04031910
Zoro # G4408479
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1"
- Width 4.4"
- Depth 3.2"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Input Voltage 12v DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031910
- Zoro # G4408479
- UPC # 734660319102
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.1" |
Width | 4.4" |
Depth | 3.2" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC |
Interface Ports | Software selectable EIA232/422/485 on RJ45 |
Product Type | Device Server |
Description
IOLAN SDG4 P Device Server: 4 x RJ45 connectors with software selectable RS232/422/485 interfaces, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, 802.3af Power over Ethernet (PoE) compliant PD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Poly Off Grid Battery Charger for Camping (MAX3526014)
- ADESSO PUBLISHING Adesso Portable Pocket Size Bluetooth 2D/1D Long Range Barcode (NUSCAN3500TB)
- MONOPRICE RCA Plug to RCA Jack x2 Splitter Adapter (7186)
- HUBBELL GAI-TRONICS Emergency Weatherproof Telephone, 1 Button Auto Dial (393-001)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- Perle Systems Servers