Shop All Servers
Perle Systems
Iolan Sdg4 Device Server
Mfr # 04031854
Zoro # G4419986
product price: $1,145.99
/ea
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Width 3.5"
- Depth 2.5"
- Input Voltage 24 V DC
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031854
- Zoro # G4419986
- UPC # 734660318549
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Width | 3.5" |
Depth | 2.5" |
Details
Input Voltage | 24 V DC |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Energy Star | Yes |
Number of Serial Ports | 4 |
Product Series | SDS |
Serial Port | Yes |
Item | Device Server |
Ethernet Technology | Gigabit Ethernet |
Form Factor | Rail-mountable |
Environmentally Friendly | Yes |
Number of Network (RJ-45) Ports | 1 |
Processor Speed | 600 MHz |
Media Type Supported | Twisted Pair |
Management Port | Yes |
Standard Memory | 512 MB |
Network (RJ-45) | Yes |
Network Standard | 10/100/1000Base-T |
Description
IOLAN SDG4 Device Server: 4 x RJ45 connectors with software selectable RS232/422/485 interfaces, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK (SW12)
- ILC Replacement for Panasonic Afp8801 Battery (AFP8801)
- APRICORN Aegis Frtrss L3 1Tb Ssd (AFL3-S1TB)
- MSI NVIDIA GeForce RTX 4060 Graphic Card (G4060V2XB8C)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- SYNOLOGY Disk Station - Nas Server (DS423)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- Perle Systems Servers