Shop All Servers
Perle Systems
Iolan Sdg1 Tx Device Server
Mfr # 04031880
Zoro # G4409109
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.5"
- Width 3.5"
- Height 0.9"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Input Voltage 12v DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031880
- Zoro # G4409109
- UPC # 734660318808
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 2.5" |
Width | 3.5" |
Height | 0.9" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC |
Product Type | Device Server |
Description
IOLAN SDG1 TX Device Server: 1 x DB9M connector with software selectable RS232/422/485 interface, Extended Temperature, 10/100/1000 Ethernet, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, pigtail power connector included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Battery Replacement for MK M22NFSLDG (ML55-12191115)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 15ft (U022-015)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- ULTRALAST Battery 3.8 Volt Lithium Ion Ultralast Wireless Router Battery (WR-MF7730)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- TERRAMASTER 12Bay High Performance NAS (U12-423)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- Perle Systems Servers