Shop All Servers
Perle Systems
Iolan Scs8C Dac Console Server
Mfr # 04030914
Zoro # G4398995
product price: $3,898.99
/ea
Free Shipping & Returns
$3,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Height 1.8"
- Width 17.1"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030914
- Zoro # G4398995
- UPC # 734660309141
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Height | 1.8" |
Width | 17.1" |
Details
Product Type | Device Server |
Description
IOLAN SCS8C DAC Secure Console Server: 8 x RJ45 RS232 ports with Cisco pinout, Dual AC power, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- HME 1080p HD SD Card Reader/Viewer with 4.3-Inch LCD Screen (HME-CRV43HD)
- ILC Replacement for Linak Baj101501 Battery (BAJ101501 BATTERY LINAK)
- ALLSOP Mouse Pad, Blue (ASP30182)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- Perle Systems Servers