Shop All Servers
Perle Systems
Iolan Scs8 Dac Console Server
Mfr # 04030234
Zoro # G4390349
Free Shipping & Returns
$4,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Height 1.8"
- Width 17.1"
- Product Type Device Server
- Input Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04030234
- Zoro # G4390349
- UPC # 734660302340
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Height | 1.8" |
Width | 17.1" |
Details
Product Type | Device Server |
Input Voltage | 240 V AC |
Description
IOLAN SCS8 DAC Secure Console Server: 8 x RJ45 RS232 ports with IOLAN pinout, Dual AC power, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 15VAC (DA-2DS)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ademco Vista 128FBP (ML15-1237683)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- SYNOLOGY Disk Station - Nas Server (DS423)
- Perle Systems Servers