Shop All Servers
Perle Systems
Iolan Scs8 Console Server
Mfr # 04030224
Zoro # G4390680
product price: $3,817.99
/ea
Free Shipping & Returns
$3,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Depth 10.4"
- Height 1.8"
- Input Voltage 240 V AC
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030224
- Zoro # G4390680
- UPC # 734660302241
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Depth | 10.4" |
Height | 1.8" |
Details
Input Voltage | 240 V AC |
Product Type | Device Server |
Description
IOLAN SCS8 Secure Console Server: 8 x RJ45 RS232 ports with IOLAN pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 50Ft (180219)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Schumacher SB 12750 (ML75-12GEL53)
- ILC Replacement for Vtech Bt175242 (BT175242 VTECH)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (3-1/2AA-ANMH)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- QNAP Riser Card Module 1 X Pcie 3 (BRKT-RISER-2P-2U)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- Perle Systems Servers