Shop All Servers
Perle Systems
Iolan Scs48C Console Server
Mfr # 04030744
Zoro # G4394180
product price: $7,304.99
/ea
Free Shipping & Returns
$7,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Height 1.7"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030744
- Zoro # G4394180
- UPC # 734660307444
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.7" |
Details
Product Type | Device Server |
Description
IOLAN SCS48C Secure Console Server: 48 x RJ45 RS232 ports with Cisco pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Projector Lamp Smartboard Lightraise 60Wi Replaces 1018580 (1018580-BTI)
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9670MC Replacement Battery For Mitsubishi A6BAT MR-BAT Hitachi LIBAT-H (B9670MC)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- SYNOLOGY Disk Station Ds723+ - Nas Server (DS723+)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- Perle Systems Servers