Shop All Servers
Perle Systems
Iolan Scs48 Dac Console Server
Mfr # 04030214
Zoro # G4399056
product price: $8,979.99
/ea
Free Shipping & Returns
$8,979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 17.1"
- Depth 10.4"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030214
- Zoro # G4399056
- UPC # 734660302142
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.7" |
Width | 17.1" |
Depth | 10.4" |
Details
Product Type | Device Server |
Description
IOLAN SCS48 DAC Secure Console Server: 48 x RJ45 RS232 ports with IOLAN pinout, Dual AC power, EIA232interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- PYLE 5 1/4'' Dual Cone Waterproof Stereo Speaker System (PLMR57W)
- MOUNT-IT Triple Monitor Stand with Arms for 13"-24" Screens (MI-2789)
- COMPREHENSIVE Comprehensive CAT6BLK-1000 Cat 6 UTP Solid Black (CAT6BLK-1000)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- SYNOLOGY Disk Station - Nas Server (DS223)
- SYNOLOGY Disk Station - Nas Server (DS423)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- Perle Systems Servers