Shop All Servers
Perle Systems
Iolan Scs48 Console Server
Mfr # 04030294
Zoro # G4392747
product price: $7,304.99
/ea
Free Shipping & Returns
$7,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Color Black
- Height 1.7"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030294
- Zoro # G4392747
- UPC # 734660302944
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.7" |
Details
Color | Black |
Product Type | Device Server |
Description
IOLAN SCS48 Secure Console Server: 48 x RJ45 RS232 ports with IOLAN pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for BB BP12-6 (ML12-6F300026)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- QNAP 8Gb Ecc Ddr4 Ram 2666 Mhz Udim (RAM-8GDR4ECT0-UD-2666)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- Perle Systems Servers