Shop All Servers
Perle Systems
Iolan Scs32C Console Server
Mfr # 04030764
Zoro # G4394716
product price: $5,529.99
/ea
Free Shipping & Returns
$5,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Height 1.8"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030764
- Zoro # G4394716
- UPC # 734660307642
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.8" |
Details
Product Type | Device Server |
Description
IOLAN SCS32C Secure Console Server: 32 x RJ45 RS232 ports with Cisco pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- MOXA 4Prt DvcSrvr, 10/100M Eth, Rs-232, Db9 Male, 12-48 Vdc, NPrt 5410 w/Adapter (NPort 5410 w/ adapter)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- SWE-TECH 3C Bluetooth 5.0 Wireless Earbuds w/ Charging Case, Black (FWT5002-405BK)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- Perle Systems Servers