Shop All Servers
Perle Systems
Iolan Scs32 Dac Console Server
Mfr # 04030204
Zoro # G4397534
Free Shipping & Returns
$6,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Height 1.7"
- Width 17.1"
- Product Type Device Server
- Input Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04030204
- Zoro # G4397534
- UPC # 734660302043
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Height | 1.7" |
Width | 17.1" |
Details
Product Type | Device Server |
Input Voltage | 240 V AC |
Description
IOLAN SCS32 DAC Secure Console Server: 32 x RJ45 RS232 ports with IOLAN pinout, Dual AC power EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Accessory handset w/ CID/handset spkr (LS6405)
- UPG Sealed Lead Acid Battery, 6 V, 42Ah, UB6420, F2 Faston Tab Terminal, AGM Type (40560)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- SYNOLOGY Disk Station - Nas Server (DS223)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- TERRAMASTER 2Bay Home Network Storage (F2-223)
- Perle Systems Servers