Shop All Servers
Perle Systems
Iolan Scs32 Console Server
Mfr # 04030284
Zoro # G4394235
product price: $5,529.99
/ea
Free Shipping & Returns
$5,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Depth 10.4"
- Height 1.7"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030284
- Zoro # G4394235
- UPC # 734660302845
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Depth | 10.4" |
Height | 1.7" |
Details
Product Type | Device Server |
Description
IOLAN SCS32 Secure Console Server: 32 x RJ45 RS232 ports with IOLAN pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDISK SanDisk SDSQQNR-256G-AN6IA High Endurance Micro Sdx Card for 256GB; U3; V30 C10 Full Hd Recording with Adapter (SDSQQNR-256G-AN6IA)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for APC APCRBC123 - 2 Pack (ML9-12MP25112474839)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- POPSOCKETS PopGrip, Bee Boho (804149)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- SYNOLOGY Disk Station - Nas Server (DS223)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- TERRAMASTER NAS Server, 5 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, USB 3010 GB Ethernet, iSCSI Support (F5-422)
- Perle Systems Servers