Shop All Servers
Perle Systems
Iolan Scs16C Console Server
Mfr # 04030784
Zoro # G4397017
Free Shipping & Returns
$4,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8"
- Width 17.1"
- Depth 10.4"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04030784
- Zoro # G4397017
- UPC # 734660307840
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.8" |
Width | 17.1" |
Depth | 10.4" |
Details
Product Type | Device Server |
Description
IOLAN SCS16C Secure Console Server: 16 x RJ45 RS232 ports with Cisco pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Sensor Network 1Temp (SN-Z01)
- MOTOROLA Antenna, 6-13/16 L, Rubber/Plastic (PMAD4067C)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- RCA Universal Ergonomic 3-Device Remote (RCU300TR)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- SYNOLOGY Disk Station Ds923+ - Nas Server (SYN-DS923P)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- Perle Systems Servers