Shop All Servers
Perle Systems
Iolan Scs16 Dac Console Server
Mfr # 04030254
Zoro # G4390945
product price: $5,747.99
/ea
Free Shipping & Returns
$5,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 10.4"
- Height 1.7"
- Width 17.1"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030254
- Zoro # G4390945
- UPC # 734660302548
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Height | 1.7" |
Width | 17.1" |
Details
Color | Black |
Product Type | Device Server |
Input Voltage | 240 V AC |
Description
IOLAN SCS16 DAC Secure Console Server: 16 x RJ45 RS232 ports with IOLAN pinout, Dual AC power EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 12VDC, VA Rating 6 (VT-12VDC-500S)
- LOWELL Attenuator 50W 7025V (50LVC-RM)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- AVERY Holder, Badge, Pin, 3""X4"", 100PK (AVE74540)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- HPE Dl360R10 8Sff Nc Cto Chassis (P19766-B21)
- Perle Systems Servers