Shop All Servers
Perle Systems
Iolan Scs16 Console Server
Mfr # 04030244
Zoro # G4394375
product price: $4,303.99
/ea
Free Shipping & Returns
$4,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Height 1.7"
- Input Voltage 240 V AC
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030244
- Zoro # G4394375
- UPC # 734660302449
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.7" |
Details
Input Voltage | 240 V AC |
Product Type | Device Server |
Description
IOLAN SCS16 Secure Console Server: 16 x RJ45 RS232 ports with IOLAN pinout, EIA232 interface, Dual 10/100/1000Base-T Ethernet, PCI slot for V.92 modem card, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD. AC power adapter included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- VITEK Wall Mount, Aluminum, Charcoal, 6 7/64 in L (VT-TWMT-3B)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- ILC Replacement for GAF Gaf2660 replacement light bulb lamp (GAF2660 GAF)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- SUPERMICRO Superserver F618H6-Ft+ - Rack-Mountable - No Cpu - 0 Gb - (SYS-F618H6-FT+)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- Perle Systems Servers