Shop All Server Switches & Adapters
Perle Systems
IOLAN SCR1618 RDAC ConServr
Mfr # 4031134
Zoro # G600491496
product price: $4,662.99
/ea
Free Shipping & Returns
$4,662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Color Black
- Height 1.7"
- Power Consumption 16.80 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 4031134
- Zoro # G600491496
- UPC # 734660311342
- Country of Origin Canada
- Category Server Switches & Adapters
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.7" |
Details
Color | Black |
Power Consumption | 16.80 W |
Product Type | Device Server |
Description
IOLAN SCR1618 RDAC Console Server: 16 x RS232 RJ45 Console Management Ports, 16 x Ethernet Managements Ports, 2 x SFP Slots supporting 1G/2.5G Fiber or 10/100/1000BaseT, IPv4/IPv6 routing (RIP, OSPF, BGP), ZTP, Cloudhosting, advanced data encryption and user authentication, 15kv ESD, Dual AC Power with USA power cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen (SP730P)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- MIGHTY MAX BATTERY ML3-12 Replacement part For Toro Lawn mower # 106-8397 BATTERY-12 VOLT (ML3-1252)
- ILC Replacement for Bell & Howell 33sr replacement light bulb lamp (33SR BELL & HOWELL)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- Perle Systems Server Switches & Adapters