Shop All Servers
Perle Systems
Iolan Scg50 U-M Console Server
Mfr # 04033424
Zoro # G4397044
Free Shipping & Returns
$6,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Depth 10.4"
- Width 17.1"
- Product Type Device Server
- Number of USB Ports 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04033424
- Zoro # G4397044
- UPC # 734660334242
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.7" |
Depth | 10.4" |
Width | 17.1" |
Details
Product Type | Device Server |
Number of USB Ports | 51 |
Description
IOLAN SCG50 U-M Console Server: 50 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), integrated RJ45 V.92 modem, Micro SD Card Slot, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- BELKIN 20000mAh Power Bank (BPB002btBK)
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- ILC Replacement for Sennheiser DW PRO 2 (DW PRO 2 SENNHEISER)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- Perle Systems Servers