Shop All Servers
Perle Systems
Iolan Scg50 Ruu Console Server
Mfr # 04033794
Zoro # G4394165
product price: $6,452.99
/ea
Free Shipping & Returns
$6,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Depth 10.4"
- Height 1.7"
- Product Type Device Server
- Number of USB Ports 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04033794
- Zoro # G4394165
- UPC # 734660337946
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Depth | 10.4" |
Height | 1.7" |
Details
Product Type | Device Server |
Number of USB Ports | 35 |
Description
IOLAN SCG50 RUU Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 34 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Micro SD Card Slot, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un8bu (RAM-HOL-UN8BU RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for CSB EVH12240 (ML22-12GEL328)
- POWERDRIVE AG13 1.5V Alkaline Button Battery, PK 2 (PDAG132B)
- ILC Replacement for HBC Ba223000 (BA223000 HBC)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- SUPERMICRO Superserver E300-9A-4Cn8 - Mini-1U - Atom C3558 2.2 Ghz - 0 (SYS-E300-9A-4CN8)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- Perle Systems Servers