Shop All Servers
Perle Systems
Iolan Scg50 R-W Console Server
Mfr # 04033054
Zoro # G4412566
Free Shipping & Returns
$7,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Depth 10.4"
- Width 17.1"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Number of USB Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04033054
- Zoro # G4412566
- UPC # 734660330541
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.7" |
Depth | 10.4" |
Width | 17.1" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Number of USB Ports | 3 |
Product Type | Device Server |
Description
IOLAN SCG50 R-W Console Server: 48 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Wireless LAN (WiFi) client IEEE 802.11 a, b, g, n @ 2.4Ghz/5Ghz,Mico SD Card Slot, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIIG Usb Type-C To Hdmi Video Cable Adapter w/ Pd Charging (CB-TC0811-S1)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- WHOOSH Replacement for Whoosh 1fg20wpenfr (1FG20WPENFR WHOOSH)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- SYNOLOGY Disk Station - Nas Server (DS223)
- Perle Systems Servers