Shop All Servers
Perle Systems
Iolan Scg50 R-M Console Server
Mfr # 04033064
Zoro # G4411735
Free Shipping & Returns
$6,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Depth 10.4"
- Width 17.1"
- Number of USB Ports 3
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04033064
- Zoro # G4411735
- UPC # 734660330640
- Country of Origin Canada
- Category Servers
Dimensions
Height | 1.7" |
Depth | 10.4" |
Width | 17.1" |
Details
Number of USB Ports | 3 |
Product Type | Device Server |
Description
IOLAN SCG50 R-M Console Server: 48 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), integrated RJ45 V.92 modem, Micro SD Card Slot, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- GADGET GUARD Camera Lens Protector for Apple iPhone 14 / iPhone 14 Plus, Clear (GGACXXC208AP11B)
- TRIPP LITE USB Car Tablet Charger, 5V, 2.4A/12W, 1port (U280-001-C2)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- TERRAMASTER 12Bay High Performance NAS (U12-423)
- Perle Systems Servers