Shop All Servers
Perle Systems
Iolan Scg48 Console Server
Mfr # 04032684
Zoro # G4415348
product price: $5,653.99
/ea
Free Shipping & Returns
$5,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Height 1.7"
- Depth 10.4"
- Number of USB Ports 3
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04032684
- Zoro # G4415348
- UPC # 734660326841
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Height | 1.7" |
Depth | 10.4" |
Details
Number of USB Ports | 3 |
Product Type | Device Server |
Description
IOLAN SCG48 Console Server: 48 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 1 x auto-sensing 10/100/1000 RJ45 Ethernet Port, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rackmount Attenuator 25W (25LVC-RM)
- ILC Replacement for Health O Meter Hdr900kh01 (HDR900KH01 HEALTH O METER)
- MIGHTY MAX BATTERY YTX9-BS Replacement for 2009-2010 Husaberg FE, FS, FX Motorcycle Bttry (YTX9-BS95)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW K1200LT K1200RS Replacement Motorcycle Battery (ML18-1221128)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- SYNOLOGY Disk Station - Nas Server (DS223)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- Perle Systems Servers