Shop All Servers
Perle Systems
Iolan Scg34 U-W Console Server
Mfr # 04033294
Zoro # G4392537
product price: $5,294.99
/ea
Free Shipping & Returns
$5,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.4"
- Width 17.1"
- Height 1.7"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04033294
- Zoro # G4392537
- UPC # 734660332941
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 10.4" |
Width | 17.1" |
Height | 1.7" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Product Type | Device Server |
Number of USB Ports | 35 |
Description
IOLAN SCG34 U-W Console Server: 34 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Wireless LAN (WiFi) client IEEE 802.11 a, b, g, n @ 2.4Ghz/5Ghz,Mico SD Card Slot, Expandable using IOLAN G16 RS232 Card and IOLAN G16 USB Card, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- STEREN Premium Audio Cable, 18ft, 2-RCA (255-235)
- HAVEN Counter Top Two-Way Communication (SC-300)
- ILC Replacement for Fieldpiece Srl8 (SRL8 FIELDPIECE)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- Perle Systems Servers