Shop All Servers
Perle Systems
Iolan Scg32 Console Server
Mfr # 04032674
Zoro # G4412767
product price: $3,693.99
/ea
Free Shipping & Returns
$3,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Height 1.7"
- Depth 10.4"
- Number of USB Ports 3
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04032674
- Zoro # G4412767
- UPC # 734660326742
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Height | 1.7" |
Depth | 10.4" |
Details
Number of USB Ports | 3 |
Product Type | Device Server |
Description
IOLAN SCG32 Console Server: 32 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 1 x auto-sensing 10/100/1000 RJ45 Ethernet Port, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Fimco 8 Gallon Super Spot Sprayer (ML5-1222111111111111112234)
- ILC Replacement for Neuton Ma2.0 10ah Battery (MA2.0 10AH BATTERY NEUTON)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- POWER UP! USB Cable - Type C 3ft (191-050815)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- SYNOLOGY Disk Station - Nas Server (DS223)
- HPE Dl360R10 8Sff Nc Cto Chassis (P19766-B21)
- Perle Systems Servers