Shop All Servers
Perle Systems
Iolan Scg18 R-W Console Server
Mfr # 04032814
Zoro # G4410728
Free Shipping & Returns
$4,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.1"
- Height 1.7"
- Depth 10.4"
- Number of USB Ports 3
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04032814
- Zoro # G4410728
- UPC # 734660328142
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Height | 1.7" |
Depth | 10.4" |
Details
Number of USB Ports | 3 |
Product Type | Device Server |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Description
IOLAN SCG18 R-W Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 2 x USB Ports, Front Panel Display and Keyboard, 2 x auto-sensing 10/100/1000 Ethernet Combo Ports (RJ45 or SFP), Wireless LAN (WiFi) client IEEE 802.11 a, b, g, n @ 2.4Ghz/5Ghz,Mico SD Card Slot, Expandable using IOLAN G16 RS232 Card and IOLAN G16 USB Card, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, Dual AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GP CR2450IC5 (CR2450-IC5)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- MOTOROLA Speaker Microphone, Remote, 1-1/16 in. L (PMMN4076A)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack (ML8-12MP2116133109696)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- SYNOLOGY Rackstation Rs2423+ - Nas Server (RS2423+)
- SYNOLOGY Disk Station - Nas Server (DS423)
- TERRAMASTER Enterpriseclass 24Bay Networked Storage Server (U24-722-2224)
- Perle Systems Servers