Shop All Servers
Perle Systems
Iolan Scg16 Console Server
Mfr # 04032654
Zoro # G4421727
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.1"
- Height 1.7"
- Depth 10.4"
- Product Type Device Server
- Number of USB Ports 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04032654
- Zoro # G4421727
- UPC # 734660326544
- Country of Origin Canada
- Category Servers
Dimensions
Width | 17.1" |
Height | 1.7" |
Depth | 10.4" |
Details
Product Type | Device Server |
Number of USB Ports | 3 |
Description
IOLAN SCG16 Console Server: 16 x RS232 RJ45 interfaces with software configurable Cisco pinouts, 1 x auto-sensing 10/100/1000 RJ45 Ethernet Port, Micro USB and RS232 RJ45 Console Admin Ports, advanced data encryption, user authentication and event management security features included, IPv6, COM port redirector, 15kv ESD, AC Power, USA power adapter included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Acer 9149v28002 AC Adapter (9149V28002 AC ADAPTER ACER)
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Cage Nuts, Pack of 100 (0200-1-002-01)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER 4Bay Home Network Storage (F4-223)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- SYNOLOGY Disk Station - Nas Server (DS423)
- Perle Systems Servers