Shop All Servers
Perle Systems
Iolan Ds1(Bulk) Device Server
Mfr # 04030010
Zoro # G4392415
product price: $8,653.99
/ea
Free Shipping & Returns
$8,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Color Black
- Depth 3.5"
- Height 0.9"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030010
- Zoro # G4392415
- UPC # 734660300100
- Country of Origin Canada
- Category Servers
Dimensions
Width | 2.5" |
Depth | 3.5" |
Height | 0.9" |
Details
Color | Black |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC / 24v DC |
Serial Port Interface | Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45 |
Product Type | Device Server |
Package Type | Bulk |
Description
IOLAN DS1 Serial Device Server (BULK PACK): 1 x DB25M connector with software selectable RS232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD, pack of 20 units, no AC adapters, 1 CD included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 7-1/4"D, Aluminum (SPC10T)
- DURACELL Coppertop AAA Alkaline Batteries 20 pk Carded (MN2400B20)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-18500)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- SYNOLOGY Disk Station - Nas Server (DS223)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- Perle Systems Servers