Shop All Servers
Perle Systems
Iolan Ds1 Rj Device Server
Mfr # 04030114
Zoro # G4397857
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Color Black
- Width 2.5"
- Height 0.9"
- Serial Port Interface Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Perle Systems
- MFR # 04030114
- Zoro # G4397857
- UPC # 734660301145
- Country of Origin Canada
- Category Servers
Dimensions
Depth | 3.5" |
Width | 2.5" |
Height | 0.9" |
Details
Color | Black |
Serial Port Interface | Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC / 24v DC |
Product Type | Device Server |
Description
IOLAN DS1 Serial Device Server: 1 x RJ45 10 pin connector with software selectable RS232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Piranha MAX 160 Fish Finder - 5 Pack (ML10-12MP5634128321)
- TRANSCEND INFORMATION 1Gbindustrialcompactflashcard(Udma5), Widetemperature-40C85C (TS1GCF220I)
- TECMATE POWERSPORT PRODUCTS OPTIMATE 7 12&24V CHRGR/TSTR/MNTNR (TECTM-261)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- SUPERMICRO Superserver 5019C-Fl - Rack-Mountable - No Cpu - 0 Gb - No (SYS-5019C-FL)
- TERRAMASTER 12Bay High Performance NAS (U12-423)
- TERRAMASTER NAS Server, 6 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (T6-423)
- Perle Systems Servers