Shop All Servers
Perle Systems
Iolan Ds1 D2R2 Device Server
Mfr # 04031010
Zoro # G4398846
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.6"
- Depth 5"
- Height 1.8"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
- Input Voltage 12v DC / 24v DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031010
- Zoro # G4398846
- UPC # 734660310109
- Country of Origin Canada
- Category Servers
Dimensions
Width | 3.6" |
Depth | 5" |
Height | 1.8" |
Details
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC / 24v DC |
Serial Port Interface | Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45 |
Product Type | Device Server |
Compatibility | Operating System:Linux, Solaris, AIX, SCO Unixware, SCO Openserver, NCR, HPUX, Microsoft Windows Server 2003, XP, 2000 |
Description
IOLAN DS1 D2R2 Ethernet I/O Device Server: two digital I/O and two relay outputs, 1 x DB9M connector, software selectable EIA-232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD. Terminal block connectors for power and I/O.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- AT&T Answering System White (1740)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- Perle Systems Servers