Shop All Servers
Perle Systems
Iolan Ds1 9M Device Server
Mfr # 04030124
Zoro # G4391128
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 3.5"
- Color Black
- Width 2.5"
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030124
- Zoro # G4391128
- UPC # 734660301244
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 3.5" |
Width | 2.5" |
Details
Color | Black |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Serial Port Interface | Software selectable RS-232/422/485 on DB25M, DB25F, DB9M or RJ45 |
Input Voltage | 12v DC / 24v DC |
Product Type | Device Server |
Description
IOLAN DS1 Serial Device Server: 1 x DB9M connector with software selectable, RS232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOM 15Watt 1Way Paging Horn GRAY (V-1036C-GRAY)
- BATTERY CLERK AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery (ENERSYS-NP55-12B)
- AIDATA Monitor Riser, Cable Manager, Supports Up To 24" Flat-Panel Monitors (MR301)
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- TERRAMASTER 2Bay Home Network Storage (F2-223)
- FROST KING STORM DR 1-1/2""W 36""L (SDB36WH)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- Perle Systems Servers