Shop All Servers
Perle Systems
Iolan Ds1 25F Device Server
Mfr # 04030134
Zoro # G4390699
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.5"
- Height 0.9"
- Depth 3.6"
- Serial Port Interface Software selectable RS-232/422/485 on DB25F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04030134
- Zoro # G4390699
- UPC # 734660301343
- Country of Origin Canada
- Category Servers
Dimensions
Width | 2.5" |
Height | 0.9" |
Depth | 3.6" |
Details
Color | Black |
Serial Port Interface | Software selectable RS-232/422/485 on DB25F |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC / 24v DC |
Product Type | Device Server |
Description
IOLAN DS1 Serial Device Server: 1 x DB25F connector with software selectable RS232/422/485 interface, 10/100 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2/3ae5sp (BR2/3AE5SP PANASONIC)
- LEGRAND Racks and Enclosures, SII CLRTY5E T568A/B 1PORT ELEC (S215E00-13)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Select HD - 2 Pack (ML55-12MP2410139102)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- TERRAMASTER 12Bay High Performance NAS (U12-423)
- Perle Systems Servers