Shop All Servers
Perle Systems
Iolan Dg1 Tx Device Server
Mfr # 04031790
Zoro # G4412794
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 2.5"
- Width 3.5"
- Serial Port Interface Software selectable RS-232/422/485 on DB25F, DB9M or RJ45
- Serial Port Speeds 300bps to 230Kbps with customizable baud rate support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 04031790
- Zoro # G4412794
- UPC # 734660317900
- Country of Origin Canada
- Category Servers
Dimensions
Height | 0.9" |
Depth | 2.5" |
Width | 3.5" |
Details
Serial Port Interface | Software selectable RS-232/422/485 on DB25F, DB9M or RJ45 |
Serial Port Speeds | 300bps to 230Kbps with customizable baud rate support |
Input Voltage | 12v DC / 24v DC |
Product Type | Device Server |
Description
IOLAN DG1 TX Device Server: 1 x DB9M connector with software selectable RS232/422/485 interface, 10/100/1000 Ethernet, Extended Temperature, IPv6, COM port redirector, 15kv ESD, terminal block power connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANGEAN Sangean PR-D7 BK Am & Fm Digital Compact Portable Radio; Black (PR-D7 BK)
- ILC Replacement for Canon EOS Rebel X Film Camera Battery, 2PK (EOS REBEL X FILM CAMERA BATTERY CANON)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- CRAFTSMAN Lithium Ion Battery 20V 4.0Ah, PK2 (CMCB204-2)
- PERLE SYSTEMS Iolan Sdg4 Device Server (04031854)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- PERLE SYSTEMS Iolan Sts16 Terminal Server (04030444)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- QNAP Ts-H3087Xu-Rp - Nas Server (TS-H3087XU-RP-E2378-64G-US)
- SUPERMICRO Superserver 5016I-Mthf - Rack-Mountable - No Cpu - 0 Gb - (SYS-5016I-MTHF)
- TERRAMASTER 8Bay High Performance NAS (U8-423)
- Perle Systems Servers