Shop All Ethernet Switches
Perle Systems
Ids305G-Tsd120 Ethernet Switch
Mfr # 07013040
Zoro # G4414176
product price: $3,491.99
/ea
Free Shipping & Returns
$3,491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4.8"
- Width 5.1"
- Standards IEEE 802.3
- Height 1.8"
- Access Ports Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07013040
- Zoro # G4414176
- UPC # 679202130404
- Country of Origin Canada
- Category Ethernet Switches
Dimensions
Depth | 4.8" |
Width | 5.1" |
Height | 1.8" |
Details
Standards | IEEE 802.3 |
Access Ports | Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft) |
Dual Power Input | 12/24/48 VDC |
Product Type | Ethernet Switch |
Description
IDS-305G-TSD120 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-ZX, 1550nm single mode port with duplex ST connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature. PRO software feature set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- ILC Replacement for Sonnenschein Sl-386 (SL-386 SONNENSCHEIN)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-138-un7u (RAM-B-138-UN7U RAM MOUNTS)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Entry-Level Mgd Eth. Swtch W/ 5 10/100Baset(X)Ports, Eds-408A-3M-Sc (EDS-408A-3M-SC)
- TP-LINK 8 Port Gig Poe Plus Smartswtch (TL-SG2008P)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 To 60°C (EDS-508A)
- RED LION CONTROLS Ethernet Switch (104TX)
- Perle Systems Ethernet Switches