Shop All Ethernet Switches
Perle Systems
Ids-409-2Sfp Ethernet Switch
Mfr # 07013410
Zoro # G4419240
product price: $1,442.99
/ea
Free Shipping & Returns
$1,442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEEE 802.3
- Access Ports Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
- Dual Power Input 12/24/48 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07013410
- Zoro # G4419240
- UPC # 679202134105
- Country of Origin Canada
- Category Ethernet Switches
Details
Standards | IEEE 802.3 |
Access Ports | Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft) |
Dual Power Input | 12/24/48 VDC |
Description
IDS-409-2SFP Industrial Managed Switch, 9 ports: 7 x 10/100/1000Base-T Base-T RJ-45 ports and 2 x 100/1000BASE-X SFP slots (empty). -10 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 120-Watt Rotary Resistance Speaker Volume Control (38168)
- VCOM 50ft VGA Male to VGA Male Cable (Black) (CG381D-G-50)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 10"D, Aluminum (SPC30T)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- MURR ELEKTRONIK MASI INSTALLATION TECHNOLOGY, AS-Interface adapter from profile to M12-female (55741)
- TYCON SYSTEMS 18-36V In, Dual 56Vdc 802.3Af/At Poe, 70W (TP-DC-2448GDx2-HP)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- Perle Systems Ethernet Switches