Shop All Ethernet Switches
Perle Systems
Ids-305 Ethernet Switch
Mfr # 07013270
Zoro # G4408104
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.8"
- Height 1.8"
- Width 5.1"
- Standards IEEE 802.3
- Dual Power Input 12/24/48 VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07013270
- Zoro # G4408104
- UPC # 679202132705
- Country of Origin Canada
- Category Ethernet Switches
Dimensions
Depth | 4.8" |
Height | 1.8" |
Width | 5.1" |
Details
Standards | IEEE 802.3 |
Dual Power Input | 12/24/48 VDC |
Access Ports | Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft) |
Product Type | Ethernet Switch |
Description
IDS-305 Industrial Managed Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports. -10 to 60C operating temperature. PRO software feature set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electric Cylindrical Lockset (ND80JDEU RHO 626)
- CHEMTRONICS Freeze Spray, 10 oz. Size, 10 oz. Weight (ES1050)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 - 2 Pack (ML9-12NBMP26)
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- MURR ELEKTRONIK CUBE67+ BUSNODE, Profibus DP, Cube67+ BN-P (56521)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- ANTAIRA 5-Port Industrial Gigabit IEEE 802.3bt PoE++ Unmanaged Ethernet Switch, w/4-10/100/1000Tx (90W/Port) (LNP-0500G-bt-T)
- Perle Systems Ethernet Switches