Shop All Ethernet Switches
Perle Systems
108Fppxt Ethernet Switch
Mfr # 07011500
Zoro # G4421815
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.4"
- Depth 4.4"
- Width 1.4"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07011500
- Zoro # G4421815
- UPC # 679202115005
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 5.4" |
Depth | 4.4" |
Width | 1.4" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-108FPP-XT Industrial PoE Switch: 8 x 10/100Base-TX RJ45 ports, 4 of which support PoE/PoE+. -40 to 75C Industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Replcmnt Bulb PL2000 5000, V13H010L95 (V13H010L95)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- ENERGIZER Energizer - Eveready Recharge Basic AA Or AAA Battery Charger CHVCWB2 (CHVCWB2)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- CABLE WHOLESALE 5 port Fast Ethernet Switch 10-100 Mbps Auto-Negotiation (ES-3105P)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- RED LION CONTROLS Ethernet Switch (104TX)
- MOXA Entry-Level Mgd Eth. Swtch W/ 5 10/100Baset(X)Ports, Eds-408A-3M-Sc (EDS-408A-3M-SC)
- MOXA Managed Ethernet Switch W/ 6 10/100Baset(X)Ports, Eds-508A-Mm-Sc-T (EDS-508A-MM-SC-T)
- Perle Systems Ethernet Switches