Shop All Ethernet Switches
Perle Systems
108Fpp Ethernet Switch
Mfr # 07011170
Zoro # G4414928
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.4"
- Height 5.4"
- Depth 4.4"
- Product Type Ethernet Switch
- Power Source Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07011170
- Zoro # G4414928
- UPC # 679202111700
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 1.4" |
Height | 5.4" |
Depth | 4.4" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-108FPP Industrial PoE Switch: 8 x 10/100Base-TX RJ45 ports, 4 of which support PoE/PoE+. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CSB HR1221WF2 12V 5Ah UPS Battery (CSB-HR1221WF2-CSB-12V-5Ah-UPS)
- PYLE 3.5" Marine Bt Speakers, 200 Watt, PDWR42BBT (PDWR42BBT)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- W BOX 8PRT/4PRT POE 65W (0E-8P65W4POE)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (9845)
- ORING NETWORKING Mini Type 5x 10/100TX (RJ-45) (IES-150B)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-Elp (EDS-2005-ELP)
- Perle Systems Ethernet Switches