Shop All Ethernet Switches
Perle Systems
105Gpps1Sc10Dx Ethernet Switch
Mfr # 07012020
Zoro # G4393675
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24 V DC
- Depth 6.7"
- Height 1.4"
- Width 10.2"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07012020
- Zoro # G4393675
- UPC # 679202120207
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 6.7" |
Height | 1.4" |
Width | 10.2" |
Details
Input Voltage | 24 V DC |
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
IDS-105GPP-S1SC10D-XT Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. -40 to 75C industrial extended operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power-Sonic PS-12180-NB Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-12180-NB)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for MK MU-1 33Ah UPS (ML35-12INT341)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- MOXA Unmanaged Ethernet Switch W/ 5 10/100Baset(X)Ports, -10 To 60°C (EDS-205A)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- RED LION N-TRON SWITCH 10-30V-DC ETHERNET AND COMMUNICATION MODULE (302MC-ST10/100BASETX)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket (IMC-C1000-SFP)
- MURR ELEKTRONIK Cube67 Valve-Interface, I/O Extension Module, DO16, MAC Valves, D-Sub HD44F 44 pol. (56653)
- Perle Systems Ethernet Switches