Shop All Ethernet Switches
Perle Systems
105Gpp-S1Sc10U Ethernet Switch
Mfr # 07011840
Zoro # G4393788
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.4"
- Width 4.4"
- Depth 5.4"
- Power Source Power Supply
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Perle Systems
- MFR # 07011840
- Zoro # G4393788
- UPC # 679202118402
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Height | 1.4" |
Width | 4.4" |
Depth | 5.4" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
IDS-105GPP-S1SC10U Industrial PoE Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports, 4 of which are PoE/PoE+ capable and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. 0 to 60C operating temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Ground Loop Isolator w/Video Balun (VIDGL)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek EB645 (ML4-645104026)
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180IT)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- RED LION Ethernet Switch (1008TX)
- BLACK BOX Edge Switch Hardened (LGH008A)
- ANTAIRA 5-Port M12 Industrial IP67 Waterproof Ethernet Switch, w/5-10/100Tx with M12-connector (LNX-0500-M12-67)
- MOXA Managed Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 To 60°C (EDS-508A)
- ORING NETWORKING Mini Type 5x 10/100TX (RJ-45) (IES-150B)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset(X), Eds-G509-T (EDS-G509-T)
- Perle Systems Ethernet Switches